Learn More
Berkshire™ Super Polx™ SWSE Polyester Wipes

Use this cleanroom laundered wipe in controlled environments rated ISO Class 4 and above. Berkshire™ Super Polx™ SWSE Polyester Wipes are composed of 100% continuous filament polyester knit fabric and feature a high level of cleanliness, abrasion resistance, and chemical compatibility.
Brand: Berkshire™ SPSWSE0909B10
1046.10 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- 100% continuous filament polyester knit
- Sealed edge
- Laundered and packaged in Berkshire's ISO Class 4 cleanroom
- Low particles, fibers, ions and extractables
- High abrasion resistance
- Chemically compatible with IPA, Acetone and other solvents
- High sorbency
- Low endotoxin levels
- Soft hand and edge for sensitive surface
- Complies with RoHS and REACH requirements
Specifications
Wipes | |
Autoclavable | |
230 x 230 mm | |
150/Pk. |
Polyester Knit | |
Sealed | |
Decomposition and cleaning front FAB and SUITE building. Oxidation, metallization or CVD configuration area. Photolithography technique process area. LCD, flat panel and cleanroom. | |
Sterile |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2019882H | Declaration of Conformity | 28/02/2025 | SPSWSE0909B10 |
2018650D | Declaration of Conformity | 21/02/2025 | SPSWSE0909B10 |
2018198E | Declaration of Conformity | 11/10/2024 | SPSWSE0909B10 |
2019882H | Certificate of Analysis | 28/02/2025 | SPSWSE0909B10 |
2018650D | Certificate of Analysis | 21/02/2025 | SPSWSE0909B10 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.