missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 1.5 mL Freestanding Screw Cap Microcentrifuge Tubes
GREENER_CHOICE

Centrifuging to 20,000 x G

67.70 € - 232.00 €

Specifications

Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Natural
Material Polypropylene Resin
View More Specs

Products 3
Product Code Brand Packaging Closure Type Price Quantity & Availability  
Product Code Brand Packaging Closure Type Price Quantity & Availability  
16644122
GREENER_CHOICE
View accessory products View Documents
Labcon
3650-870-000-9
500 Tubes/Bag, 10 Bags/Cs. Not Included
67.70 €
Pack of 500
Estimated Shipment: 08-07-2025
to see stock.
Add to basket
 
16654122
GREENER_CHOICE
View Documents
Labcon
3651-870-000-9
500 Tubes and 500 Caps in Separate Bags/Pk., 10 Pk./Cs. Screw Cap
232.00 €
Pack of 500
Estimated Shipment: 29-05-2025
to see stock.
Add to basket
 
16664122
GREENER_CHOICE
View Documents
Labcon
3651-875-000-9
50 Tubes/Bag, 10 Bags Pk., 10 Pk./Cs. Attached Cap
225.00 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Microcentrifuge tube
  • Screw Cap Style
  • Freestanding
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Centrifuging to 20,000 x G
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
1.5 mL
Polypropylene Resin
1.5 mL
SuperClear™ microcentrifuge tubes
20,000 RCF
Autoclavable
Natural
Centrifugation
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
No
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon SuperClear™ 1.5 mL Freestanding Screw Cap Microcentrifuge Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.