missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 1.5 mL Screw Cap Microcentrifuge Tubes

Includes molded graduations and labeling spot.
Brand: Labcon 3611-875-000-9
187.33 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
This item is not returnable.
View return policy
Description
- Screw Cap Style Microcentrifuge Tube
- Caps include integral ethylene propylene O-ring
- Includes molded graduations and labeling spot
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 20,000 x G
- Freezable to -80°C
- Autoclavable
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
1.5 mL | |
Polypropylene Resin | |
50 Tubes/Bag, 10 Bags/Pk., 10 Pk./Cs. | |
Sterile | |
Yes | |
20,000 RCF |
Autoclavable | |
Natural | |
Centrifugation | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
SuperClear™ microcentrifuge tubes | |
Attached Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon SuperClear™ 1.5 mL Screw Cap Microcentrifuge Tubes > 50 tubes per bag/10 bags per pack/10 packs per case
Spot an opportunity for improvement?Share a Content Correction