Learn More
Labcon SuperClear™ 12 x 75 mm Culture Tubes

For cell culture and general laboratory use
Brand: Labcon 3326-355-000-9
Description
- Culture tube
- For cell culture and general laboratory use
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Freezable to -80°C
- Seal with plug or dual position caps
- Made in USA
Specifications
12 mm | |
Round-bottom Tube | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Natural | |
Polypropylene Resin | |
No | |
2.95 in. | |
125 Tubes/Bag | |
SuperClear™ | |
5 mL | |
No |
1500 RCF | |
Autoclavable | |
Not Included | |
75 mm | |
Single-use | |
Culture | |
125 Tubes/Bag, 8 Bags/Cs | |
For Cell Culture and General Laboratory Use | |
Sterile | |
125 | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.