missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 12 x 75 mm Culture Tubes
Click to view available options
Closure Type:
Dual-position Cap
Dual-position Internal Plug
Not Included
Plug Seal
Material:
Polypropylene Resin
Polypropylene USP Class VI Resin
Polystyrene
Packaging Quantity:
1000 Tubes/Bag, 1 Bag/Cs
1000/Pk
125 Tubes/Bag, 8 Bags/Cs
125/Pk, 1000/Cs
25 Tubes/Bag, 20 Bags/Cs
3000 Tubes/Bag, 1 Bag/Cs
3000/Pk
Color:
Blue
Clear
Green
Natural
Orange
Purple
Red
Yellow
Unit Size:
Pack of 1000
Pack of 125
Pack of 3000
Pack of 500
Description
- Culture tube
- For cell culture and general laboratory use
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Freezable to -80°C
- Seal with plug or dual position caps
- Made in USA
Specifications
Specifications
| Diameter (Metric) | 12 mm |
| Max. RCF | 3000 RCF |
| Product Type | Culture Tube |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Closure Type | Not Included |
| Color | Red |
| Length (Metric) | 75 mm |
| Material | Polypropylene Resin |
| Disposable | Single-use |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction