missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 12 x 75 mm Culture Tubes

Product Code. 17255714
Click to view available options
Closure Type:
Dual-position Cap
Dual-position Internal Plug
Not Included
Plug Seal
Material:
Polypropylene Resin
Polypropylene USP Class VI Resin
Polystyrene
Packaging Quantity:
1000 Tubes/Bag, 1 Bag/Cs
1000/Pk
125 Tubes/Bag, 8 Bags/Cs
125/Pk, 1000/Cs
25 Tubes/Bag, 20 Bags/Cs
3000 Tubes/Bag, 1 Bag/Cs
3000/Pk
Color:
Blue
Clear
Green
Natural
Orange
Purple
Red
Yellow
Unit Size:
Pack of 1000
Pack of 125
Pack of 3000
Pack of 500
This item is not returnable. View return policy

Product Code. 17255714

Brand: Labcon 33168000009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For cell culture and general laboratory use

  • Culture tube
  • For cell culture and general laboratory use
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Freezable to -80°C
  • Seal with plug or dual position caps
  • Made in USA

Specifications

Closure Material Polyethylene
Closure Color Clear
Diameter (Metric) 12 mm
Max. RCF 3000 RCF
Product Type Culture Tube
Closure Size 13 mm
Autoclavable Autoclavable
Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Closure Type Dual-position Cap
Color Natural
Length (Metric) 75 mm
Material Polypropylene Resin
Disposable Single-use
Includes Caps in separate bags
Packaging Quantity 1000/Pk
Width (Metric) 12 mm
For Use With (Equipment) For Cell Culture and General Laboratory Use
Product Line SuperClear
Sterility Sterile
Capacity (Metric) 5 mL
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.