Learn More
Labcon SuperClear™ 17 x 100 mm Culture Tubes

For cell culture and general laboratory use
Brand: Labcon 3525-355-000-9
Description
- Culture tube
- For cell culture and general laboratory use
- With extra thick walls to prevent breakage
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Capacity: 14 mL
- Made in USA
Specifications
17 mm | |
Round-bottom Tube | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Clear | |
Polystyrene | |
No | |
3.93 in. | |
125 Tubes/Bag | |
SuperClear™ | |
14 mL | |
No |
1500 RCF | |
Not Autoclavable | |
Not Included | |
100 mm | |
Single-use | |
Culture | |
125 Tubes/Bag, 8 Bags/Cs. | |
For Cell Culture and General Laboratory Use | |
Sterile | |
125 |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.