missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Superflow™ XT Reversible Anti-Slip Drainage Mat
Rubber duckboards provide a comfortable and safe working platform in wet areas with its aggressive slip resistant surface. Large holes and raised studs allow fluids in wet areas or debris in dry areas to fall through leaving the surface clear.
48.00 € - 213.00 €
Specifications
Color | Black |
---|---|
Material | Natural Rubber |
Type | Industrial and Commercial Matting |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
17722228
|
Notrax
566S0023BL |
90 x 60 cm |
48.00 €
Each |
N/A | ||||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
||||||||||
17732228
|
Notrax
566S0035BL |
152 x 91 cm |
133.00 €
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
17742228
|
Notrax
566S0046BL |
183 x 122 cm |
213.00 €
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
Description
- Reversible anti-slip mat is remarkably comfortable and usable on both sides for extended life
- Its perforated woven surface is slip resistant surfaces while allowing instant evacuation of liquids in wet areas
- Low profile for easy cart access and lightweight to facilitate lifting and cleaning
- Rubber duckboards provide a comfortable and safe working platform in wet areas with its aggressive slip-resistant surface
- Large holes and raised studs allow fluids in wet areas or debris in dry areas to fall through leaving the surface clear
- Cleaning with detergent and water-jet is recommended for extended service life
Specifications
Black | |
Natural Rubber | |
Industrial and Commercial Matting |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Notrax Superflow™ XT Reversible Anti-Slip Drainage Mat