missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SuperFrost™ Microscope Slides, Cut
Shop All Epredia Products
Click to view available options
Color:
Pink
Purple
Unit Size:
Pack of 50
Description
- Time-consuming labeling with paper labels is no longer required
- The writing area is resistant to all common solvents
- SuperFrost slides may be sorted by color e.g. by patient, urgency, stain or examination method
- Simple recognition of specified characteristics such as year of examination or department, use etc.
Specifications
Specifications
| Length (Metric) | 76 mm |
| Width (Metric) | 26 mm |
| Thickness (Metric) | 1 mm |
| Color | Pink |
| Certifications/Compliance | ISO8037/I |
| Coating | Uncoated |
| Quantity | 50/Box, 5000 in outer carton |
| Writing Surface | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering