missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ SuperFrost Plus™ Adhesion slides

Product Code. 12625336 Shop All Epredia Products
Click to view available options
Color:
Blue
Green
Orange
Pink
White
Yellow
Corner Style:
Clipped
Traditional
Unit Size:
Pack of 72
This item is not returnable. View return policy

Product Code. 12625336

Brand: Epredia™ J1840AMNZ

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Minimizes tissue loss during staining resulting in quick turn-around times and reduced risk associated with tissue loss and repeat testing. Epredia™ SuperFrost Plus Slides secure frozen and formalin-fixed, paraffin embedded tissue sections as well as cytology preparations.

  • No time wasted on slide-coating procedures
  • No money wasted on expensive adhesives
  • Reliable and uniform coating
  • Minimal sample loss
  • Reliable and safe adhesive action
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 75 mm
Width (Metric) 25 mm
Edges 90°, Ground
Type Adhesion Slide
Color Green
Corner Style Traditional
Quantity 72/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.