missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ SuperFrost™ Microscope Slides, Ground 90°
Shop All Epredia Products
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Quantity:
50/Box, 2000 in outer carton
Unit Size:
Pack of 50
Description
- Time-consuming labeling with paper labels is no longer required
- The writing area is resistant to all common solvents
- SuperFrost slides may be sorted by color e.g. by patient, urgency, stain or examination method
- Simple recognition of specified characteristics such as year of examination or department, use etc.
Specifications
Specifications
| Length (Metric) | 76 mm |
| Width (Metric) | 26 mm |
| Edges | 90°, Ground |
| Thickness (Metric) | 1 mm |
| Color | White |
| Certifications/Compliance | ISO8037/I |
| Coating | Uncoated |
| Quantity | 50/Box, 2000 in outer carton |
| Writing Surface | Yes |
| Dimensions (L x W) | 76 x 26 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction