missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 10 μL Extra Long Low Retention Pipette Tips
These graduated, extra long pipette tips with UltraFine™ Points come in resealable bags or racks.
27.15 € - 70.60 €
Specifications
Volume (Metric) | 10 μL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 2 in. |
Product Code | Brand | Format | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Sterility | Price | Quantity & Availability | ||||
17567866
|
Labcon™
1165-965-006-9 |
Rack, 96 | Sterile |
70.60 €
Pack of 960 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
17557866
|
Labcon™
1165-960-006-9 |
Rack, 96 | Non-sterile | ||||||
17547866
|
Labcon™
1165-800-000-9 |
Bagged | Non-sterile |
27.15 €
Pack of 1000 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
Description
- Graduated at 2 μL and 10 μL
- Fits standard 10 μL pipettes
- If sterile, have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
10 μL | |
Clear | |
2 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Micropipetting | |
Single-use | |
Polypropylene Resin |
Non-filtered | |
Autoclavable | |
47.6 mm | |
Protease, Human DNA, ATP, RNase/DNase, Endotoxin-free | |
Extended Length | |
Yes |