missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperSlik™ 1250 μL Low Retention Pipette Tips
Low mounting and ejection forces less than 3 kg
Brand: Labcon 1168-960-006-9
60.90 EUR valid until 2024-11-30
Use promo code "21681" to get your promotional price.
This item is not returnable.
View return policy
Description
- Pipette Tip
- FlexTop™ Extended Length
- Fits Popular 1000 and 1250 μL Pipettors
- Ultra low fluid retention
- Low mounting and ejection forces less than 3 kg
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
1250 μL | |
Non-sterile | |
Autoclavable | |
88.9 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
UltraFine | |
96 tips/rack | |
Universal Fit | |
SuperSlik Low Retention |
Non-filtered | |
Clear | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
96 tips/rack; 6 racks/Pk.; 8 Pk. / case | |
Single-use | |
No | |
Polypropylene USP Class VI Resin |