missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperSlik™ 1250 μL Low Retention Pipette Tips
GREENER_CHOICE

Low mounting and ejection forces less than 3 kg

Brand:  Labcon 1168-800-000-9

42.45 EUR valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 16693982

  • 60.45 € / Pack of 1000
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pipette Tip
  • FlexTop™ Extended Length
  • Fits Popular 1000 and 1250 μL Pipettors
  • Ultra low fluid retention
  • Low mounting and ejection forces less than 3 kg
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

1250 μL
Non-sterile
Autoclavable
88.9 mm
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
UltraFine
1000 tips/bag
Universal Fit
SuperSlik Low Retention
Non-filtered
Clear
3.50 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
1000 tips/bag; 10 bags / case
Single-use
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers