missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 200 μL Low Retention Pipette Tips with Wide Bore
These pipette tips with beveled points offer low retention and are available bagged or racked.
23.75 € - 84.35 €
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 2 in. |
Product Code | Brand | Format | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Sterility | Price | Quantity & Availability | ||||
17537866
|
Labcon™
1164-965-006-9 |
Rack, 96 | Sterile |
84.35 €
Pack of 960 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
17527866
|
Labcon™
1164-960-006-9 |
Rack, 96 | Non-sterile |
70.75 €
Pack of 960 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
17517866
|
Labcon™
1164-800-000-9 |
Bagged | Non-sterile |
23.75 €
Pack of 1000 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
Description
- Fits most standard 200 μL pipettes
- With 1.45 mm orifice for viscous samples
- If sterile, have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
200 μL | |
Clear | |
2 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Micropipetting | |
Single-use | |
Polypropylene Resin |
Non-filtered | |
Autoclavable | |
49.7 mm | |
Protease, Human DNA, ATP, RNase/DNase, Endotoxin-free | |
Wide Orifice | |
No |