missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Supporting Plates for Vortex Mixer
Securely holds test tubes and vials. Supporting Plates are compatible with Vortex Mixers.
19.55 € - 22.95 €
Specifications
Product Type | Supporting Plate |
---|---|
For Use With (Equipment) | CLASSIC, ZX3, WIZARD, ZX4, TX4, RX3 |
Product Code | Brand | Description | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Diameter (Metric) | Price | Quantity & Availability | ||||
11722583
|
Fisherbrand™
A00000017 |
Supporting Plate, 94mm dia. | 94 mm |
22.95 €
Each |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
11702593
|
Fisherbrand™
A00000016 |
Supporting Plate, 50mm dia. | 50 mm |
19.55 €
Each |
In Stock
Log in to see stock. ![]() |
||||
Description
- Soft foam or rubber to prevent breakage
- Black in color
- Availalbe in different diameters
Specifications
Supporting Plate | |
CLASSIC, ZX3, WIZARD, ZX4, TX4, RX3 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title