missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Supreme™ Natural Rubber Latex Surgical Gloves
Use Sempermed Supreme™ Natural Rubber Latex Surgical Gloves for surgical needs. They are certified as follows: EN 1041, EN 980, EN 455/3, ISO 15223.
95.00 €
Specifications
Certifications/Compliance | EN 1041, EN 980, EN 455/3, ISO 15223 |
---|---|
Color | White |
Disposable | Single-use |
Material | Latex |
Powdered | Powder Free |
Description
- Sterile
- Natural White
- Non-powdered
- Rolled cuff style
- Disposable
Specifications
EN 1041, EN 980, EN 455/3, ISO 15223 | |
Single-use | |
Powder Free | |
0.19 to 0.23 mm | |
285 mm |
White | |
Latex | |
Sterile | |
Rolled |