missing translation for 'onlineSavingsMsg'
Learn More
Ansell MICROFLEX™ Heavy-duty Disposable Nitrile Gloves Product Code.: 15289363
Add to basket

Ansell MICROFLEX™ Heavy-duty Disposable Nitrile Gloves

Product Code. 15289363
X-Large
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy

Product Code. 15289363

Brand: Ansell 93843100

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Provides protection while assisting workers with improved efficiency and speed. Ansell™ MICROFLEX™ Heavy-duty Disposable Nitrile Gloves resist tape and adhesives with a low pinhole acceptance rate of 0.65 AQL.

  • Offers an advanced barrier protection against contaminants
  • Non-stick properties are built into the glove formulation to create a resistance to tape or adhesives
  • Textured fingers ensure strong, efficient grip and maximum worker protection
  • Polymer coating assures easy donning to help protect workers in fast-paced environments
  • Constructed without natural rubber latex materials or powder, to help protect from allergies, skin irritation and dryness
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN-374-2 Level 3, EN-374, 93/42/EEC, EN-455 Parts 1, 2 and 3, ASTM F1671
AQL 0.65
Color Blue
Disposable Single-use
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size X-Large
Sterility Non-sterile
Thickness (Metric) 0.11 mm
Finger Style Textured
For Use With (Application) Healthcare, dental, industrial safety, laboratory, EMS
Glove Cuff Style Beaded/Rolled
Model 93-843
Packaging Type Dispenser box
Quantity 100/Pk.
Tensile Strength 14 to 30 MPa
Length (Metric) 24.5 cm
Width (Metric) 115 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell MICROFLEX™ Heavy-duty Disposable Nitrile Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.