missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 10 mL Glass Crimp Top Headspace Vials, Level 2 High-Throughput Applications

Use SureSTART™ 10 mL Glass Crimp Top Headspace Vials, Performance Level 2, to ensure high quality data with an uninterrupted workflow in high-throughput volatile gas analyses.

50.60 € - 3060.76 €

Specifications

Size (Metric) Opening 20 mm
Volume (Metric) Residual 0.8 mL
Base Style Round Bottom
Product Line SureSTART Level 2
Volume (Metric) Total 10 mL
View More Specs

Products 6
Product Code Brand Material No. per Pack Price Quantity & Availability  
Product Code Brand Material No. per Pack Price Quantity & Availability  
17373783
View Documents
Thermo Scientific™
6ACV10-1R
Clear Glass 100/Pk.
50.60 €
Pack of 100
In Stock
to see stock.
Add to basket
 
17383783
View Documents
Thermo Scientific™
6ACV10-1RF
Clear Glass 5000/Pk.
2282.60 €
Pack of 5000
Estimated Shipment: 11-03-2025
to see stock.
Add to basket
 
17393783
View Documents
Thermo Scientific™
6ACV10-1RT
Clear Glass 1000/Pk.
480.55 €
Pack of 1000
Estimated Shipment: 03-02-2025
to see stock.
Add to basket
 
17303793
View Documents
Thermo Scientific™
6ACV10-2R
Amber Glass 100/Pk.
67.83 €
Pack of 100
In Stock
to see stock.
Add to basket
 
17313793
View Documents
Thermo Scientific™
6ACV10-2RF
Amber Glass 5000/Pk.
3060.76 €
Pack of 5000
Estimated Shipment: 11-03-2025
to see stock.
Add to basket
 
17323793
View Documents
Thermo Scientific™
6ACV10-2RT
Amber Glass 1000/Pk.
644.38 €
Pack of 1000
Estimated Shipment: 11-03-2025
to see stock.
Add to basket
 
Description

Description

Use Thermo Scientific™ SureSTART™ 10 mL Glass Crimp Top Headspace Vials in your high-throughput volatile gas analyses. Performance Level 2 vials ensure high quality data with an uninterrupted workflow in high-throughput applications using GC and single or triple quadrupole MS systems. These headspace vials are made to withstand higher temperatures and internal pressures required for volatile gas analyses. They have very low metal content, extractables, and leachables and conform to high standards to meet your regulatory requirements. These vials are Specification Certified to ensure their physical dimensions and autosampler compatibility.

Features

  • Meet all requirements of US, EU, JPN Pharmacopeia
  • Use Thermo Scientific 20 mm crimp caps and septa to seal this vial
  • Use Thermo Scientific manual or electronic crimpers and decrimpers to seal and remove your crimp top from the vial
  • Round base vials are compatible with most autosamplers and more easily handled by robotic arms that lift the vial from the tray
  • Buy in bulk for greater savings

Performance Level 2 Vials – for High-Throughput Applications

  • Identified by two waves on the vial
  • Convenient write-on patch
  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Specifications

20 mm
Round Bottom
10 mL
46 mm
10 mL Crimp Headspace Vial, Level 2
8 mL
0.8 mL
SureSTART Level 2
Crimp Cap
Specification Certified
Yes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.