Learn More
Thermo Scientific™
SureSTART™ 2 mL Polypropylene Screw Top Microvials for <2 mL Samples, Level 1 Everyday Analysis
Use SureSTART™ 2 mL Polypropylene Screw Top Microvials, Performance Level 1, for everyday HPLC analysis of <2 mL samples.
Brand: Thermo Scientific™ 6ESV9-04PPF
909.51 EUR valid until 2024-10-31
Use promo code "21692" to get your promotional price.
Description
Use Performance Level 1 Thermo Scientific™ SureSTART™ 2 mL Polypropylene Screw Top Microvials for everyday chromatography analysis of <2 mL samples. They provide an affordable choice and can be used with all HPLC/UHPLC instrument types. These clear plastic 2 mL screw top microvials are Specification Certified to ensure autosampler compatible physical dimensions. Seal these screw top vials with 9 mm screw caps and septa.
Performance Level 1 Vials – for Everyday Analyses
- Have a single wave on the vial
- Polypropylene vials are recommended when analysing polar compounds /analytes
- Are suitable for QA/QC applications using core detectors
- Suitable for HPLC/UHPLC applications
- For use to verify compound presence and quantify using detection techniques such as UV, DAD/PDA, RI, ELSD, and Fluorescence
- Not recommended for use with non-polar solvents
Specification Certified
- All Thermo Scientific SureSTART vials are dimensionally verified
- Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
- Uniform and defect-free
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
Specifications
Clear Polypropylene | |
4 μL | |
SureSTART Level 1 | |
Short Thread Screw Cap | |
Specification Certified | |
No | |
9 mm Screw Caps and Septa |
9 mm | |
Insert Vial, Conical | |
0.4 mL | |
32 mm | |
2 mL Screw Plastic Microvial, Level 1 | |
0.3 mL |