missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 20 mm Crimp Caps, Level 1 Everyday Analysis

Product Code. 17314113 Shop All Thermo Scientific Products
Click to view available options
Color:
Gold
Silver
Septum:
Blue Silicone/Clear PTFE
Blue Silicone/White PTFE
Gray Butyl/Gray PTFE, Molded
Open Top
Material:
Aluminum
Magnetic Steel
Quantity:
100 Pk.
1000 Pk.
5000 Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
This item is not returnable. View return policy

Product Code. 17314113

Brand: Thermo Scientific™ CHCC202M

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Select Level 1 Thermo Scientific™ SureSTART™ 20 mm Crimp Caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types.

Use Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening, including our SureSTART 20 mL Glass Crimp Top Headspace Vials (Level 1). Select Level 1 caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types. Choose from aluminum and magnetic steel caps with silicone/PTFE or butyl/PTFE septa designed to reduce autosampler needle issues. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our Performance Level 1 caps are cost-efficient and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses.

Level 1 SureSTART 20 mm Crimp Caps feature molded septa with raised sealing and injection marks. They are composed of butyl elastomer covered with a thin layer of PTFE on one surface.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Transparent Blue/Clear
Color Gold
Material Magnetic Steel
Septum Blue Silicone/Clear PTFE
Level Level 1
Product Line SureSTART
Quantity 100 Pk.
Thickness (Metric) 3 mm
Certifications/Compliance Specification Certified
Type Crimp Cap
Closure Size 20 mm
For Use With (Equipment) 20 mm Crimp Headspace Vials
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt