missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 20 mm Crimp Caps, Level 1 Everyday Analysis

Product Code. p-7236624 Shop All Thermo Scientific Products
Click to view available options
Color:
Gold
Silver
Septum:
Blue Silicone/Clear PTFE
Blue Silicone/White PTFE
Gray Butyl/Gray PTFE, Molded
Open Top
Material:
Aluminum
Magnetic Steel
Quantity:
100 Pk.
1000 Pk.
5000 Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000

Product Code. 17334103

Brand: Thermo Scientific™ CHCC201

Only null left
Add to basket
Add to basket

Select Level 1 Thermo Scientific™ SureSTART™ 20 mm Crimp Caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types.

Use Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening, including our SureSTART 20 mL Glass Crimp Top Headspace Vials (Level 1). Select Level 1 caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types. Choose from aluminum and magnetic steel caps with silicone/PTFE or butyl/PTFE septa designed to reduce autosampler needle issues. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our Performance Level 1 caps are cost-efficient and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses.

Level 1 SureSTART 20 mm Crimp Caps feature molded septa with raised sealing and injection marks. They are composed of butyl elastomer covered with a thin layer of PTFE on one surface.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Gray/Gray
Color Silver
Material Aluminum
Septum Gray Butyl/Gray PTFE, Molded
Level Level 1
Product Line SureSTART
Quantity 100 Pk.
Thickness (Metric) 3 mm
Certifications/Compliance Specification Certified
Type Crimp Cap
Closure Size 20 mm
For Use With (Equipment) 20 mm Crimp Headspace Vials
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.