Learn More
Thermo Scientific™ SureSTART™ 20 mm Crimp Caps, Level 2 High-throughput Applications
Use Level 2 Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening for your high-throughput applications, when robustness and reproducibility are key.
53.47 € - 5528.83 €
Specifications
Product Line | SureSTART Level 2 |
---|---|
Thickness (Metric) | 3 mm |
Certifications/Compliance | Specification Certified |
Type | Crimp, Level 2 |
Closure Size | 20 mm |
Product Code | Brand | Septum | Material | Hardness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Septum | Material | Hardness | Price | Quantity & Availability | |||
17313783
|
Thermo Scientific™
6ACC20-PFT |
Black Butyl/Grey PTFE; Molded Pharmafix | Aluminum | 50 Shore |
100.25 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
17323783
|
Thermo Scientific™
6ACC20-PFTF |
Black Butyl/Grey PTFE; Molded Pharmafix | Aluminum | 50 Shore |
4523.58 €
Pack of 5000 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
17333783
|
Thermo Scientific™
6ACC20-PFTT |
Black Butyl/Grey PTFE; Molded Pharmafix | Aluminum | 50 Shore |
952.33 €
Pack of 1000 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
17343783
|
Thermo Scientific™
6ACC20-ST1 |
White Silicone/Beige PTFE | Aluminum | 45 Shore |
64.61 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
17353783
|
Thermo Scientific™
6ACC20-ST1F |
White Silicone/Beige PTFE | Aluminum | 45 Shore |
2915.19 €
Pack of 5000 |
In Stock
Log in to see stock. |
|||
17363783
|
Thermo Scientific™
6ACC20-ST1T |
White Silicone/Beige PTFE | Aluminum | 45 Shore |
613.72 €
Pack of 1000 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
17343833
|
Thermo Scientific™
6AMCC20-ST3 |
Blue Silicone/Clear PTFE; Soft | Magnetic Steel | 40 Shore |
122.52 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
17353833
|
Thermo Scientific™
6AMCC20-ST3F |
Blue Silicone/Clear PTFE; Soft | Magnetic Steel | 40 Shore |
5528.83 €
Pack of 5000 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
17363833
|
Thermo Scientific™
6AMCC20-ST3T |
Blue Silicone/Clear PTFE; Soft | Magnetic Steel | 40 Shore |
1163.96 €
Pack of 1000 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
17373833
|
Thermo Scientific™
6AMCC20-STH |
Red Silicone/Natural PTFE; High Temperature | Magnetic Steel | 55 Shore |
99.13 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
17383833
|
Thermo Scientific™
6AMCC20-STHF |
Red Silicone/Natural PTFE; High Temperature | Magnetic Steel | 55 Shore |
4473.32 €
Pack of 5000 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
17393833
|
Thermo Scientific™
6AMCC20-STHT |
Red Silicone/Natural PTFE; High Temperature | Magnetic Steel | 55 Shore |
941.76 €
Pack of 1000 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
17303843
|
Thermo Scientific™
6APRCC20-ST1 |
White Silicone/Beige PTFE | Aluminum/Pressure Release | 45 Shore |
53.47 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
17313843
|
Thermo Scientific™
6APRCC20-ST1F |
White Silicone/Beige PTFE | Aluminum/Pressure Release | 45 Shore |
2412.58 €
Pack of 5000 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
17323843
|
Thermo Scientific™
6APRCC20-ST1T |
White Silicone/Beige PTFE | Aluminum/Pressure Release | 45 Shore |
507.91 €
Pack of 1000 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
Description
Use Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening, including our SureSTART 10 mL and 20 mL Glass Crimp Top Headspace Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from aluminum and magnetic steel caps with silicone/PTFE or butyl/PTFE septa of various hardness values designed to reduce autosampler needle issues. Caps with Pressure Release technology will split to allow the safe release of high internal vial pressures. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.
Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.
Level 2 SureSTART 20 mm Crimp Caps feature:
• Pressure Release Cap Design – The cap has a perforated ring which will split if the septum is pushed upwards by high internal pressure. This releases the seal to allow pressure to release safely.
• Molded Pharmafix Septa – These septa are composed of a hard central area of PTFE embedded within an outer and upper covering of a softer butyl elastomer.
• High Temperature Septa – A specialized silicone formulation allows these septa to be heated to over 250°C without excessive septum softening or the release of volatile vapors.
The SureSTART Performance Levels
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 products have very low metal contents, extractables, and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in clean rooms to protect against environmental factors. They contain the lowest levels of metals, extractables, and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
Specifications
SureSTART Level 2 | |
Specification Certified | |
20 mm |
3 mm | |
Crimp, Level 2 | |
20 mm Crimp Headspace Vials |