missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Septa, Level 2 High-Throughput Applications

Code produit. 17885214 Tous les produits Thermo Scientific Produits
missing translation for 'orderingAttributeHoverText'
Color:
Clear
White, Beige
Material:
PTFE, Silicone
Silicone
Thickness (Metric):
1.5 mm
2.6 mm
Diameter (Metric) Outer:
19.5 mm
22 mm
missing translation for 'unitSize'
Pack of 100
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Code produit. 17885214

missing translation for 'mfr': Thermo Scientific™ 6A24ST26

Il en reste null
Ajouter au panier
Ajouter au panier
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Replace your worn-out septa with Thermo Scientific™ SureSTART™ Septa (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key.

Replace your worn-out septa with Thermo Scientific™ SureSTART™ Septa (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose our all-purpose silicone/PTFE septa manufactured with a shore value of 50 to reduce autosampler needle issues.

Our performance Level 2 septa are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Spécification

Color Clear
Diameter (Metric) Outer 22 mm
Material Silicone
Pre-slit No
Disposable Single-use
Septum Silicone/PTFE
Packaging Type 1 pack of 100
Hardness 50 Shore
Product Line SureSTART Level 2
Autoclavable Autoclavable
Quantity 100
Thickness (Metric) 2.6 mm
Certifications/Compliance Specification Certified
Type Septa
Closure Size 24-400 Screw Thread Caps
For Use With (Equipment) 24-400 Screw Thread Caps
Septa Size (Metric) 22 mm
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis