missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ GOLD-Grade Glass Inserts for 2 mL Vials, Level 3 High Performance Applications

Use Level 3 SureSTART™ GOLD-Grade Glass Inserts in 2 mL vials when analyzing small sample sizes containing analytes that strongly adsorb on a glass surface or are sensitive to sample pH changes.

49.48 € - 448.36 €

Specifications

Material Glass
Product Line SureSTART Level 3
Certifications/Compliance Specification Certified
Type GOLD-Grade Glass Insert
For Use With (Equipment) Vials (Level 3, 2 mL)
View More Specs

Products 3
Product Code Brand Base Style Volume (Metric) Total Size (Metric) Opening Height (Metric) Price Quantity & Availability  
Product Code Brand Base Style Volume (Metric) Total Size (Metric) Opening Height (Metric) Price Quantity & Availability  
17393973
View Documents
Thermo Scientific™
6PME02CG
Conical 0.2 mL 6 mm 31 mm
448.36 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
17895224
View Documents
Thermo Scientific™
6PCV8-02C1G
Conical 0.2 mL 8 mm 32 mm
49.48 €
Pack of 100
In Stock
to see stock.
Add to basket
 
17885224
View Documents
Thermo Scientific™
6PCV8-03R1G
Round 0.3 mL 8 mm 32 mm
83.17 €
Pack of 100
In Stock
to see stock.
Add to basket
 
Description
Show More
Specifications

Specifications

Glass
Specification Certified
Vials (Level 3, 2 mL)
SureSTART Level 3
GOLD-Grade Glass Insert
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SureSTART™ GOLD-Grade Glass Inserts for 2 mL Vials, Level 3 High Performance Applications

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.