Learn More
Thermo Scientific™ SureSTART™ Polyspring Inserts for 2 mL Vials, Level 1 Everyday Analysis
Use SureSTART™ Performance Level 2 Polyspring Plastic Inserts in 2 mL screw, snap, or crimp top vials when analyzing small sample sizes of less than 2 mL.
Brand: Thermo Scientific™ 6EME03CPPSPT
338.39 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Use Thermo Scientific™ SureSTART™ Level 1 Polyspring Plastic Inserts with 2 mL screw, crimp, or snap vials to maximize injection volume when analyzing <2 mL samples. The integral polyspring at the bottom of the insert centers the insert in the vial, ensures a good seal with the vials' cap, and provides a cushion against needle contact. These plastic inserts have a small total volume capacity of <400 μL and a minimum residual volume of 2 μL. When placed and sealed inside a 2 mL vial, microsamples can be used in conventional autosampler trays. These inserts are Specification Certified to ensure autosampler compatible physical dimensions and meet all requirements of US, EU, and JPN Pharmacopia.
Features
- Meet all requirements of US, EU, JPN Pharmacopeia
- Use with 9 mm screw vials, 11 mm snap vials, or 11 mm crimp vials
- Seal vials with 9 mm screw caps and septa, 11 mm crimp caps and septa, or 11 mm snap caps and septa depending on the vial used
Performance Level 2 Vials – for High-Throughput Applications
- Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
Specification Certified
- All Thermo Scientific SureSTART inserts are dimensionally verified
- Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
- Uniform and defect-free
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
About Thermo Scientific SureSTART Vials, Caps, Inserts, and Kits
SureSTART vials and caps are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
- Level 1 vials and caps are for Everyday Applications and are suitable for QA/QC applications using core detectors.
- Level 2 vials, caps, inserts, and kits are for High-Throughput Applications. These vials have very low metal content, extractables, and leachables to deliver high quality data with an uninterrupted workflow.
- Level 3 vials, caps, inserts, and kits are for High Performance Applications. Use Level 3 for your most valuable samples and analytes prone to glass adsorption to deliver consistent, reproducible results for your most demanding analyses.
Specifications
6 mm | |
0.1 mL | |
4 μL | |
SureSTART Level 1 | |
31 mm | |
Polyspring Insert | |
0.25 mL |
Clear Polypropylene | |
1000/Pk. | |
Conical with Polyspring | |
0.3 mL | |
Specification Certified | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.