Learn More
Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Level 2 High-Throughput Applications
Use SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Performance Level 2, for high-throughput analysis. They are certified and conform to ANSI-SLAS 4-2004 standards.
46.20 € - 395.97 €
Specifications
Certified | Certified, GC/MS and LC/MS Tested |
---|---|
Array | 8 x 12 |
Product Line | SureSTART WebSeal Level 2 |
Color | Clear |
Material | Polypropylene |
Product Code | Brand | Total Volume (Metric) Well | No. per Pack | Well Shape | Barcode | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Total Volume (Metric) Well | No. per Pack | Well Shape | Barcode | Price | Quantity & Availability | ||
15142729
|
Thermo Scientific™
60180-P217 |
220 μL | 10 Plates | Round, Conical Bottom (V-well) | No Barcode |
46.20 €
Pack of 10 |
In Stock
Log in to see stock. |
||
15132729
|
Thermo Scientific™
60180-P207 |
220 μL | 100 Plates | Round, Conical Bottom (V-well) | No Barcode |
345.72 €
Pack of 100 |
In Stock
Log in to see stock. |
||
15866261
|
Thermo Scientific™
60180-P207B |
220 μL | 100 Plates | Round, Conical Bottom (V-well) | Includes Barcode |
395.97 €
Pack of 100 |
In Stock
Log in to see stock. |
||
15122729
|
Thermo Scientific™
60180-P216 |
270 μL | 10 Plates | Round | No Barcode |
47.08 €
Pack of 10 |
In Stock
Log in to see stock. |
||
16383757
|
Thermo Scientific™
60180-P216B |
270 μL | 10 Plates | Round | Includes Barcode |
59.19 €
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15112729
|
Thermo Scientific™
60180-P206 |
270 μL | 100 Plates | Round | No Barcode |
322.61 €
Pack of 100 |
In Stock
Log in to see stock. |
||
16592050
|
Thermo Scientific™
60180-P206B |
270 μL | 100 Plates | Round | Includes Barcode |
369.84 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15806271
|
Thermo Scientific™
60180-P217B |
220 μL | 10 Plates | Round, Conical Bottom (V-well) | Includes Barcode |
60.50 €
Pack of 10 |
In Stock
Log in to see stock. |
||
15102729
|
Thermo Scientific™
60180-P215 |
350 μL | 10 Plates | Round, Flat Bottom (F-well) | No Barcode |
47.08 €
Pack of 10 |
In Stock
Log in to see stock. |
||
15192719
|
Thermo Scientific™
60180-P205 |
350 μL | 100 Plates | Round, Flat Bottom (F-well) | No Barcode |
322.61 €
Pack of 100 |
In Stock
Log in to see stock. |
||
Description
Thermo Scientific™ SureSTART™ Level 2 WebSeal™ 96-well Round U, V, and Flat-Bottom Microtiter Plates are designed to ensure high quality data with an uninterrupted workflow for high-throughput GC and HPLC/UHPLC applications. They are ideal for regulated labs that use water and polar solvents.
Use Level 2 polypropylene well plates for routine QA/QC workflows, sensitive applications with lower sample concentrations, and data collection for total ion chromatograms (TIC).
These 96-well plates are certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.
Performance Level 2 Plates – for High Throughput Applications
- Ideal for non-regulated labs that use water and polar solvents
- Certified plastic well plates, seals, tapes
- GC-MS and LC-MS tested
- Suitable for HPLC/UHPLC applications
- Suitable for QA/QC workflows and sensitive applications with low sample concentrations
- Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
- Specification Certified
- All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
Certified, GC/MS and LC/MS Tested | |
SureSTART WebSeal Level 2 | |
Polypropylene | |
Non-sterile | |
-80°C to 121°C | |
7 mm |
8 x 12 | |
Clear | |
96 | |
Non-coated | |
14.7 mm | |
Microtiter |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.