Learn More
Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Mid-well Plates, Round U-Bottom, Level 1 Everyday Analysis
Use SureSTART™ WebSeal™ 96-Well Mid-well Plates, Round U-Bottom, Performance Level 1, for everyday chromatography analysis. They are Specification Certified and conform to ANSI-SLAS 4-2004 standards.
38.64 € - 371.85 €
Specifications
Array | 8 x 12 |
---|---|
Product Line | SureSTART WebSeal Level 1 |
Color | Clear |
Material | Polypropylene |
No. of Wells | 96 |
Product Code | Brand | Total Volume (Metric) Well | Barcode | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Total Volume (Metric) Well | Barcode | No. per Pack | Price | Quantity & Availability | |||
15142699
|
Thermo Scientific™
60180-P103 |
1300 μL | No Barcode | 5 Plates |
38.64 €
Pack of 5 |
In Stock
Log in to see stock. |
|||
16552050
|
Thermo Scientific™
60180-P103B |
1300 μL | Includes Barcode | 5 Plates |
44.67 €
Pack of 5 |
In Stock
Log in to see stock. |
|||
15152699
|
Thermo Scientific™
60180-P133 |
1300 μL | No Barcode | 50 Plates |
315.57 €
Pack of 50 |
In Stock
Log in to see stock. |
|||
16572050
|
Thermo Scientific™
60180-P133B |
1300 μL | Includes Barcode | 50 Plates |
371.85 €
Pack of 50 |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||
Description
Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 96-Well Round U-Bottom Mid-well Plates are designed for everyday chromatography analysis.
They provide an affordable choice for use with most HPLC/UHPLC instrument types, and are ideal for non-regulated laboratories using water, water and polar solvents, and polar solvents.
These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 8 mm Diameter, Round, Level 1.
Performance Level 1 Plates – for Everyday Analysis
- Ideal for non-regulated labs that use water and polar solvents
- Commodity plates, seals, tapes
- GC tested
- Suitable for HPLC/UHPLC applications
- Suitable for biopharmaceutical applications
- Suitable for QA/QC applications using core detectors
- Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
- All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
8 x 12 | |
Clear | |
96 | |
Round | |
Mid-well |
SureSTART WebSeal Level 1 | |
Polypropylene | |
Non-sterile | |
8 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.