Learn More
Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plate Sealing Mats for Well Plate Kits, Level 3 High Performance Applications
Use SureSTART™ WebSeal™ 96-Well Plate Sealing Mats for Well Plate Kits, Performance Level 3 for high performance chromatography analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.
136.68 € - 158.79 €
Specifications
Color | Blue |
---|---|
Solvent Or Alcohol Resistant | Solvent Resistant |
Certifications/Compliance | Specification Certified |
Material | Silicone, PTFE |
Sterility | Non-sterile |
Product Code | Brand | Pre-slit | Plug Diameter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pre-slit | Plug Diameter | Price | Quantity & Availability | |||||
15192779
|
Thermo Scientific™
60180-M151 |
No | 5.6 mm |
136.68 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
15102789
|
Thermo Scientific™
60180-M152 |
Yes | 5.6 mm |
158.79 €
Pack of 5 |
Estimated Shipment: 23-06-2025
Log in to see stock. |
|||||
15112789
|
Thermo Scientific™
60180-M153 |
No | 6.5 mm |
142.71 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
15122789
|
Thermo Scientific™
60180-M154 |
Yes | 6.5 mm |
158.79 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
Description
Save time and minimize the risk of cross-contamination with Thermo Scientific™ SureSTART™ Level 3 WebSeal™ 96-Well Plate Sealing Mats for Well Plate Kits. Select SureSTART Level 3 products for ultimate performance and sensitivity from your methods while maintaining the highest levels of sample security and integrity. These 96-well plate sealing mats are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.
Performance Level 3 Mats – for High Performance Applications
- Ideal for regulated labs using all solvent types including non-polar solvents
- Suitable for HPLC/UHPLC, QA/QC, and sensitive applications
- Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, fluorescence, and ELSD
- Eliminate cross contamination of samples
- Resist coring and tearing
- Superior resealability after multiple injections
- WebSeal mats are manufactured from EVA (Ethylene-vinyl acetate) or pure silicone with or without a PTFE coating
- Silicone mats are dry heat autoclavable with excellent chemical compatibility, and can withstand low temperatures down to -80°C
Reduce the risk of mis-injection – To seal your plates correctly, it’s important to use the right mat
- Silicone Mats – Using a silicone mat with the correct profile reduces sample and solvent evaporation during your workflows, provides better consistency, and is ideal for long-term storage.
- Pre-slit Mats – Pre-slit mats are effective at reducing mis-injections and can be used again for confirmatory runs on the same plates without solvent loss. Their slits allow the use of pipette tips as well as multichannel pipettes.
- Adhesive Seals – Adhesive seals are effective as a one-time seal, but cannot be used for repeat runs. The exception is our three-layer re-sealing tape without glue at the cavity area.
Specification Certified
- All Thermo Scientific SureSTART WebSeal mats are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 products are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 products are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 products are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
983
Specifications
Blue | |
Specification Certified | |
Non-sterile | |
5 Mats | |
SureSTART WebSeal Level 3 | |
-80°C to +121°C | |
WebSeal Glass Inserted 96-well Plate |
Solvent Resistant | |
Silicone, PTFE | |
96 | |
HPLC, UHPLC, GC | |
None | |
Round |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.