missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plates for Well Plate Kits, Level 3 High Performance Applications

Use these SureSTART™ WebSeal™ 96-Well Plates for Well Plate Kits, Performance Level 3, for high performance chromatography analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.

Brand:  Thermo Scientific™ 60180-P403

19.60 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15192789

  • 20.70 € / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Save time and minimize the risk of cross-contamination with Thermo Scientific™ SureSTART™ Level 3 WebSeal™ 96-Well Plates for Well Plate Kits. Select Level 3 products for ultimate performance and sensitivity from your methods while maintaining the highest levels of sample security and integrity. These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.

Performance Level 3 Vials – for High Performance Analysis

  • Ideal for regulated labs using all solvent types including non-polar solvents
  • Suitable for HPLC/UHPLC applications
  • Suitable for QA/QC applications using core detectors such as UV, DAD/PDA, RI, Fluorescence, ELSD, and MS analysis

Specification Certified

  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance is available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
TRUSTED_SUSTAINABILITY
Specifications

Specifications

8 x 12
Clear
96
Non-sterile
2000 μL
-80°C to 121°C
Deep Well
SureSTART WebSeal Level 3
Polypropylene
1800 μL
Non-coated
Square, Round Bottom (U-well)
44 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.