Learn More
Thermo Scientific™ SureSTART™ WebSeal™ Plate+ 96-Well Mid-well Plates, Round U-Bottom, 7 mm Diameter, Level 3 High Performance Applications
Use glass-coated SureSTART™ WebSeal™ Plate+ 96-Well Mid-well Plates, Round U-Bottom, 7 mm Diameter, Performance Level 3, for high performance analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.
482.30 € - 608.15 €
Specifications
Certified | Specification Certified |
---|---|
Array | 8 x 12 |
Product Line | SureSTART WebSeal Level 3 |
Color | Clear |
Material | Glass-coated Polypropylene |
Product Code | Brand | Total Volume (Metric) Well | Height (Metric) | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Total Volume (Metric) Well | Height (Metric) | No. per Pack | Price | Quantity & Availability | |||
16456449
|
Thermo Scientific™
60180-P343 |
1000 μL | 33 mm | 10 Plates |
482.30 €
Pack of 10 |
In Stock
Log in to see stock. |
|||
16469375
|
Thermo Scientific™
60180-P336 |
1200 μL | 41.5 mm | 10 Plates |
608.15 €
Pack of 10 |
In Stock
Log in to see stock. |
|||
Description
Thermo Scientific™ SureSTART™ Level 3 WebSeal™ Plate+ 96-Well Round U-Bottom 7 mm Diameter Mid-well Plates are designed for regulated labs that require high performing products.
Plate+ glass-coated Level 3 well plates are recommended for use with very sensitive applications, low sample concentrations, and hydrophobic samples such as proteins and are ideal for use with all solvent types including non-polar solvents.
These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.
Performance Level 3 Vials – for High Performance Analysis
- Ideal for regulated labs using all solvent types including non-polar solvents
- Performance Level 3 products include unique WebSeal Plate+ glass-coated polypropylene plates and plates with glass inserts
- Suitable for HPLC/UHPLC applications
- Suitable for QA/QC applications using core detectors such as UV, DAD/PDA, RI, Fluorescence, ELSD, and MS analysis
Specification Certified
- All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance is available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
Specification Certified | |
SureSTART WebSeal Level 3 | |
Glass-coated Polypropylene | |
Non-sterile | |
Round | |
-80°C to 121°C | |
Mid-well |
8 x 12 | |
Clear | |
96 | |
Glass-coated | |
10 Plates | |
7 mm |