missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Surface Preparation Microfiber Cloths
Ideal cloth for a variety of dry polishing and surface preparation tasks. Kimtech™ Surface Preparation Microfiber Cloths are repeat-use cloths particularly suited for use in transportation and industrial manufacturing.
Brand: Kimberly-Clark™ 7589
67.19 EUR valid until 2024-12-31
Use promo code "22916" to get your promotional price.
This item is not returnable.
View return policy
Description
- High-performance wiper.
- Dry polishing, surface prep.
- Repeat-use cloths.
- Suitable for transportation and manufacturing.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Surface Preparation Microfiber Cloth | |
40 cm | |
40 cm | |
Blue | |
40 x 40 cm | |
Non-sterile |
15.7 in. | |
15.7 in. | |
Paper | |
Reusable | |
25 Pk. |