missing translation for 'onlineSavingsMsg'
Learn More

BICASA Suspended Undercounter Cabinet with Hinged Door for Kompatto Workstation

Suspended Undercounter cabinet with Hinged Door for Kompatto workstation. Made in Fire-retardant particleboard.

Brand:  BICASA K-DOLH-R

 View more versions of this product

Product Code. 30057537

  • 335.00 € / Each
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For Kompatto Series Workstation
  • Suspended under the countertop
  • Doors: 270° degrees opening - Automatic hold-closing hinges
  • Body width mm 500 + mm 20 of ergonomic anodized and painted aluminum handle
  • Steel sheet shelf (height-adjustable) - Keyable lock as option
  • Fire-retardant particleboard body
  • Light Gray color (2 decorative) - mm 19 thickness
  • Frontal drawer panels and doors with ABS rounded rim
Specifications

Specifications

Suspended Undercounter Cabinet
Red
1
Kompatto Series Workstation
19.7 in.
Light Gray
Particleboard
Left Opening Door
600 x (500 + 20) x 530 mm
500 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BICASA Suspended Undercounter Cabinet with Hinged Door for Kompatto Workstation > Includes: Left Opening Door, 1 Internal Shelf, Color Facade: Red

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.