missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Sealing Rings for Sliding Joints
Manufactured from silicone rubber and sheathed with PTFE for protection against chemical erosion. SVL™ Sealing Rings for Sliding Joints are ideal for inserting thermometers and glass tubing into an SVL™ system. A wide range of sizes is available for use with tubing from 4.0 to 32.8mm.
Brand: SVL 701-22
99.75 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Sealing rings designed to provide a sliding joint
- Ideal for inserting thermometers and glass tubing etc. into an SVL™ system
- Sealing rings manufactured from silicone rubber and sheathed with PTFE for protection against chemical erosion
- Wide range of sizes for use with tubing from 4.0 to 32.8mm
Specifications
Fits Tubing O.D.: 6.6 to 7.4mm | |
Glass Body 721-02 | |
Silicone Rubber, PTFE (Sheath) |
Torion joints and sliding joints | |
15 | |
Sealing Ring |