missing translation for 'onlineSavingsMsg'
Learn More

SVL™ Sealing Rings for Sliding Joints

Manufactured from silicone rubber and sheathed with PTFE for protection against chemical erosion. SVL™ Sealing Rings for Sliding Joints are ideal for inserting thermometers and glass tubing into an SVL™ system. A wide range of sizes is available for use with tubing from 4.0 to 32.8mm.

Brand:  SVL 701-25

129.20 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10146444

  • 140.00 € / Pack of 10
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Sealing rings designed to provide a sliding joint
  • Ideal for inserting thermometers and glass tubing etc. into an SVL™ system
  • Sealing rings manufactured from silicone rubber and sheathed with PTFE for protection against chemical erosion
  • Wide range of sizes for use with tubing from 4.0 to 32.8mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Fits Tubing O.D.: 15.6 to 16.4mm
Glass Body 721-03
Silicone Rubber, PTFE (Sheath)
Torion joints and sliding joints
22
Sealing Ring
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers