missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SwabHolder™ Tool

The SwabHolder Tool securely holds environmental monitoring swabs (6.35 mm / 0.25 in.). It attaches to SSU Series handles for extended reach when monitoring in hard to access areas.

Brand:  Micronova™ QPSWT-04

Product Code. 15776242

  • 140.00 € / Each
Estimated Shipment: 16-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Product Type: Swab Holder
  • Material: Plastic-Coated Fiberglass, Delrin
  • Packaging: Individually Bagged
  • Sterility: Non-Sterile
  • For Use With (Application): Environmental Monitoring and Cleaning Validation
  • For Use With (Equipment): Environmental Monitoring Swabs (6.35 mm / 0.25 in.)
Specifications

Specifications

Swab Holder with adjustable joint
Plastic-coated Fiberglass
Circular Cross-Section
White
Reusable
19.355 cm
Individually Bagged
3.7 oz.
No
Cleanroom inspection, Environmental Monitoring and Cleaning Validation
Non-sterile
2.54 cm
Environmental Monitoring Swabs (6.35 mm/0.25 in.). Attaches to SSU Series Handles for Extended Reach When Monitoring in Hard to Access Areas
Delrin
1 Ea.
104.89 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

3 results found
Lot Number Certificate Type Date Catalog Number
Lot Number044941-000 Certificate TypeCertificate of Compliance Date12/08/2024 Catalog NumberQPSWT-04
Lot Number044366-000 Certificate TypeCertificate of Compliance Date20/06/2024 Catalog NumberQPSWT-04
Lot Number042879-000 Certificate TypeCertificate of Compliance Date19/03/2024 Catalog NumberQPSWT-04
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ SwabHolder™ Tool > SwabHolder Tool

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.