missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Syncronis™ aQ C18 Polar Endcapped HPLC Columns

Use for predictable HPLC separations of compounds in highly aqueous mobile phases.

Brand:  Thermo Scientific™ 97305-102130

902.51 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11889332

  • 907.02 € / Each
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ensure consistent, predictable liquid chromatography (LC) separations of polar analytes using Thermo Scientific™ Syncronis™ aQ Columns. High surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The polar end-capped C18 phase provides optimal retention of polar analytes and is fully compatible with 100% aqueous mobile phases. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis, and quality control.

Highly Reproducible Separations
  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Dense surface coverage of silica minimizes secondary interactions and peak tailing
Exceptional Column-to-Column Consistency
  • Manufactured, packed, and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications
  • Enhanced automated packing process
Alternative Selectivity
  • Polar end-capped C18 stationary phase enhances retention of polar analytes
Compatible with Highly Aqueous Mobile Phases
  • Polar end-capping allows use of 100% aqueous mobile phases without loss of performance or stability
Available in Three Particle Sizes
  • 1.7μm for rapid ultrahigh-performance LC (UHPLC) separations, and 3μm and 5μm for more traditional HPLC analysis
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
100 mm
5 μm
100 Å
60°C
C18
Spherical, Fully Porous, Ultrapure Silica
Reversed Phase
Reversed Phase
2.1 mm
5800 psi (400 bar)
2 to 8
320 m²/g
L1
Syncronis
19%
Polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.