missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Syncronis™ Silica HPLC Columns

Maximize liquid chromatography reproducibility and laboratory productivity using Syncronis Silica LC Columns.

Brand:  Thermo Scientific™ 97005-014001

483.70 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11557991

  • 486.12 € / Pack of 4
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Optimize the reproducibility of normal phase chromatographic separations using Thermo Scientific™ Syncronis™ Silica LC Columns. Highly pure, base-deactivated, high surface area silica media ensure robust, high-resolution separations of nonpolar and moderately polar organic compounds by normal phase chromatography. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis and quality control.

Excellent Reproducibility in Normal Phase Chromatography

 

  • Highest quality silica ensure consistent, predictable LC performance
  • Exceptional Column-to-Column Consistency
  • Manufactured, packed and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency and peak symmetry specifications
  • Enhanced automated packing process

Available in Three Particle Sizes

  • 1.7μm for rapid ultrahigh-performance LC (UHPLC) separations
  • 3μm and 5μm for more traditional HPLC analysis
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Guard Cartridge, 4 Pk.
Uniguard Direct-Connection and Stand Alone Holder
5800 psi (400 bar)
2 to 8
320 m²/g
L3
Syncronis
Normal Phase
Guard Cartridge
4 mm
10 mm
5 μm
100 Å
60°C
Silica
Base-Deactivated Silica
Normal Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.