missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ Slimline LED Blue Light Transilluminator
Slimline LED Blue Light Transilluminator for visualising safe longer wavelength dyes.
Brand: Syngene™ GE-ULTRA-SLIM-LED
This item is not returnable.
View return policy
Description
- 470 nm wavelength
- Even blue epi LED illumination
- High sensitivity with improved S/N ratio
- Image a range of fluorophores- EtBr, SYBRSafe, GelGreen, SYBR Gold, SYBRGreen, SYPRORuby, SYPROOrange, GelRed Safe
- LED is safe to skin and eyes with no damage to DNA
Specifications
0.65 A | |
LED Blue | |
LED Transilluminator | |
Benchtop, InGenius3, U:Genius3, and NuGenius Systems | |
240 V |
Fixed | |
470 nm | |
Gbox Mini, blue light applications | |
Syngene |