missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ UV Transilluminator 2020M
Syngene™ UV Transilluminator 2020M for illumination of any sample excited by UV light.
Brand: Syngene™ GX-2020M-E
This item is not returnable.
View return policy
Description
- Sealed to allow wet gels on surface
- For use in Syngene™ Systems
- 302nm wavelength
Specifications
Fixed | |
302 nm | |
For G:Box systems | |
200 x 200 mm | |
230 V 50 Hz 230 w | |
Syngene 2020M | |
50 Hz |
UV | |
UV Transilluminator | |
230 w | |
335 x 310 x 100 mm | |
200 x 200 mm | |
230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Syngene™ UV Transilluminator 2020M >
Spot an opportunity for improvement?Share a Content Correction