missing translation for 'onlineSavingsMsg'
Learn More

Ansell Synsation Gloves 4001 PF

Product Code. 16395015
Click to view available options
Size:
Large, 8.5/9
Medium, 7.5/8
Small, 6.5/7
X-Large, 9.5/10
X-Small, 5.5/6
This item is not returnable. View return policy
This item is not returnable. View return policy

Synsation Gloves 4001 PF are vinyl, powder-free examination gloves that are dual-marked for a wide range of applications (only available in EMEA).

  • Quick and easy donning
  • Beaded cuff to prevent cuff roll down
  • Protects from latex Type I allergy

Specifications

Certifications/Compliance (Europe) CE 0493, Category III, EN 16523-1, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 9001, ISO 13485, ISO 10993-10:2002
Chemotherapeutic Rated No
Accelerator Free Yes
Applications Healthcare
AQL 1.5
Color Clear
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.1 mm
Latex Free Yes
Material PVC
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Vinyl Examination Gloves
Size X-Small, 5.5/6
Sterility Non-sterile
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.