missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ Synthetic Cleanroom Paper
Cleanroom paper that excels in Tensile Strength. For writing, printing and photocopying in cleanroom environments, PURUS™ Cleanroom Paper provides excellent printability and heat toner adhesion and is recyclable.
35.00 € - 247.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
For Use With (Application) | For Class 10 to Class 1000 cleanrooms, writing, printing and photocopying in clean environments |
Plain paper | Yes |
Product Type | Cleanroom Paper |
Product Code | Brand | Size | Color | Weight (Metric) | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Color | Weight (Metric) | Quantity | Price | Quantity & Availability | |||||
15713579
|
PURUS™
LCIB 2025C |
A4 | Blue | 80 gsm | 250 Sheets/Pk., 10 Packs/Cs. |
203.00 €
Pack of 10 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
15743579
|
PURUS™
LCIG 2017C |
A4 | Green | 80 gsm | 250 Sheets/Pk., 10 Packs/Cs. |
203.00 €
Pack of 10 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
15753579
|
PURUS™
LCIK 2029C |
A4 | Pink | 80 gsm | 250 Sheets/Pk., 10 Packs/Cs. |
237.00 €
Pack of 10 |
Estimated Shipment: 11-06-2025
Log in to see stock. |
|||||
15773579
|
PURUS™
LCIW 2014C |
A4 | White | 80 gsm | 250 Sheets/Pk., 10 Packs/Cs. |
225.00 €
Pack of 10 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
15783579
|
PURUS™
LCIW 2025C-4 |
A4 | White | 100 gsm | 250 Sheets/Pk., 10 Packs/Cs. | N/A | ||||||
15793579
|
PURUS™
LCIY 2016C |
A4 | Yellow | 80 gsm | 250 Sheets/Pk., 10 Packs/Cs. |
203.00 €
Pack of 10 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
15763579
|
PURUS™
LCIW 2030C |
A4 | White | 105 gsm | 250 Sheets/Pk., 10 Packs/Cs. |
35.00 €
Pack of 250 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
15723579
|
PURUS™
LCIB 2040C |
A3 | Blue | 80 gsm | 250 Sheets/Pk., 5 Packs/Cs. |
238.00 €
Pack of 5 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
Description
- Features high tensile strength and excellent heat resistance for enhanced copier and printing efficiency
- Proprietary binding technology results in very low levels of particles, nonvolatile residue (NVR) and ion extractables
- Unique precision cutting technology guarantees consistent sizing and cleanliness
- Produced in ISO 4 (Class 10) cleanroom
- Recyclable
- Suitable for use in ISO 4 to 5 (Class 10 to Class 1000) cleanrooms
Specifications
Autoclavable | |
For Class 10 to Class 1000 cleanrooms, writing, printing and photocopying in clean environments | |
Yes | |
Cleanroom Paper |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
PURUS™ Synthetic Cleanroom Paper