missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Syringes with Valves
Prefitted with removable needle and valve or Luer Lock valve
Brand: SGE™ 008770
This item is not returnable.
View return policy
Description
- Low syringe carryover
- Reduced nonspecific sample interaction
- Increased analyte recovery
- Ideal for sample storage and transportation or to pressurize sample prior to injection
- Material: Borosilicate glass, PTFE plunger (Gas tight)
With Removable Needle
- Needle Length: 50mm (2 in.)
- Gauge: 23
- Outside Diameter: 0.63mm
- Inside Diameter: 0.2mm
- Cone Tip
Specifications
Autoclavable | |
For sample storage and transportation or to pressurize sample prior to injection | |
5 mL |
Borosilicate Glass, PTFE (Plunger) | |
Syringe | |
Luer Lock, Removable |