missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ S 10 N Dispersing Tool - ST
Suitable for dispersing instrument T 10 basic and T 10 standard
1575.00 €
Specifications
Product Type | Dispersing Element |
---|---|
Length (Metric) Shaft | 115 mm |
Material | PTFE, 316L Stainless Steel PT |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Volume Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume Range (Metric) | Price | Quantity & Availability | |||||
13460597
|
IKA™
0004446500 |
1 to 50 mL |
1575.00 €
Each |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
13490597
|
IKA™
0004446700 |
1 to 100 mL |
1575.00 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
Description
ST tools are recommended for use with tissue and other fibrous materialsSpecifications
Dispersing Element | |
115 mm | |
PTFE, 316L Stainless Steel PT | |
1 Ea. |