missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 25 Digital Dispersing Element

Use this dispersing element with the IKA™ T 25 digital homogenizer. IKA T 25 Digital Dispersing Elements are suitable for applications such as wet crushing, suspension and emulsifying (batch-operation).

Brand:  IKA™ 0002348000

 View more versions of this product

Product Code. 10009160

  • 2417.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use with T 25 digital dispersing instrument
  • The shaft bearing of the dispersion tool consists of a two ball bearings and a single-thrust slide ring seal (SiC)
  • Content of package: shaft and dispersion head
  • Plastic materials used are approved by FDA (Food and Drug Administration Approval)
  • Suitable for solvents
  • Materials in contact with medium: FFPM / SIC, AISI 316L
  • Max. temperature: 220°C
  • Sterilization methods: wet chemical
Specifications

Specifications

Dispersing Element
18 mm
FFPM, SIC, 316L Stainless Steel
S 25KV– 18G
Wet chemical
10 mL to 1.5 L
270 mm
S25KV– 18G
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.