missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ T 50 Digital Dispersing Element
Use this dispersing element with the IKA™ T 50 Dispersers. T 50 Digital Dispersing Elements feature a quick-connect coupling that facilitates easy exchange of dispersing tool.
Brand: IKA™ 0010000630
This item is not returnable.
View return policy
Description
- Dispersing technology works by using the rotor-stator principle
- System consists of a rotor within a stationary stator
- Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
- High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
- The plastic materials used are approved by FDA (Food and Drug Administration Approval)
- Suitable for T 50 digital dispersing instrument
- Materials in contact with medium: PTFE, AISI 316L
- Suitable for solvents
- Max. temperature: 180°C
- Sterilization methods: all methods
Specifications
Dispersing Element | |
45 mm | |
300 mm | |
S 50 KR - G 45 M | |
1 Ea. |
500 mL to 15 L | |
300 mm | |
PTFE, 316L Stainless Steel | |
S 50-KR-G45-M | |
Wet chemical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction