Learn More
Thermo Scientific™ T-8100 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges
Perform a variety of applications with the Thermo Scientific™ T-8100 Fixed Angle Rotor, which offers eight-place capacity.
Brand: Thermo Scientific™ 45621
Description
Perform a variety of applications with the Thermo Scientific™ T-8100 Fixed Angle Rotor, which offers eight-place capacity.
Ordering Information:
Order Ultracrimp/Clearcrimp Sealing Tool (03920), Crimp Gauge Replacement (03919), Extra Plugs and Caps (03999), Tube Cap Vise (52176), Tube Removal Tool (52177) separately. Contact your Sales Representative for information.
Includes:
Rotor stand, vacuum grease, lubricant, extra overspeed decal (100,000rpm), rotor cover O-ring (two extra), locking nut O-ring (two extra), rotor cover tool, utraspeed rotor log book, instruction manual
Compatible with:
Thermo Scientific Sorvall WX Ultra Series Centrifuge
Recommended for:
Protein and small virus isolation
Specifications
T-8100 Fixed Angle Rotor | |
Fixed Angle Rotor | |
802,006 x g | |
71.8 mm | |
36.3 | |
13 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
599,829 x g | |
Yes |
Titanium | |
8 x 6.5 mL | |
100,000 rpm | |
35.6 mm | |
64 mm | |
8.2 lb. (3.7 kg) | |
26° | |
397,652 x g |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.