Learn More
Thermo Scientific™ T-890 Fixed Angle Rotor
Shop All Thermo Scientific ProductsDescription
Perform a variety of applications with the Thermo Scientific™ T-890 Fixed Angle Rotor, which offers eight-place capacity.
Oder Ultracrimp/Clearcrimp Sealing Tool (03920), Crimp Gauge Replace (03919), Extra Plugs and Caps (03999), Tool Kit for Multipiece Sealing Assembly (52609) separately. Contact your Sales Representative for information.
Includes:
Rotor stand, Vacuum grease, Lubricant, Extra overspeed decal, Rotor cover, Rotor cover O-ring (two extra), Rotor cover locking nut, Locking nut O-ring, Rotor cover tool, Ultraspeed rotor log book, Instruction manual
Recommended for:
Protein and virus isolation.
Specifications
Specifications
| Description | T-890 Fixed Angle Rotor |
| Material | Titanium |
| Type | Fixed Angle Rotor |
| Capacity | 8 x 12.5 mL |
| Max. RCF | 692,149 x g |
| Max. Speed | 90,000 rpm |
| Radius (Metric) | 76.5 mm |
| Radius (Metric) Min. | 34.2 mm |
| K Factor | 25.1 |
| Max. Tube Length | 80 mm |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.