Learn More
Micronova™ T-Mop™ Covers



A range of T-mop covers with snaps that fit onto the 180° swivel TMop™ Adapter to effortlessly clean and sanitize cleanroom surfaces, including soft walls, awkward corners, tight spaces and under equipment. Available in a variety of fabrics to meet specific cleaning needs.
13.95 € - 316.00 €
Specifications
Product Type | Mop Cover |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Resistant To | Chemicals |
Disposable | Reusable |
Requires: QPT frame with STA series handle or QDT with SSU series handle
Product Code | Brand | Material | Dimensions | Color | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Dimensions | Color | Quantity | Price | Quantity & Availability | ||||||
13187696
|
Micronova™
TAA-10 |
Microfiber, Polyester, Nylon | 25.4 x 6.4 cm (10 x 2.5 in.) | Blue | 12/Cs. | N/A | N/A | N/A | |||||
13147706
![]() ![]() |
Micronova™
TAA-14 |
Microfiber, Polyester, Nylon | 35.6 x 6.4 cm (14 x 2.5 in.) | Blue | 12/Cs. |
17.75 €
Each |
Estimated Shipment: 29-08-2025
Log in to see stock. |
||||||
13167706
![]() ![]() |
Micronova™
TAA-18 |
Microfiber, Polyester, Nylon | 45.7 x 6.4 cm (18 x 2.5 in.) | Blue | 12/Cs. |
21.80 €
Each |
Estimated Shipment: 29-08-2025
Log in to see stock. |
||||||
13197696
![]() |
Micronova™
TAA12-14 |
Microfiber, Polyester, Nylon, Urethane Foam | 35.6 x 6.4 cm (14 x 2.5 in.) | Blue | 12/Cs. | N/A | N/A | N/A | |||||
11946855
![]() |
Micronova™
TAA12-18 |
Microfiber, Polyester, Nylon, Urethane Foam | 45.7 x 6.4 cm (18 x 2.5 in.) | Blue | 12/Cs. | N/A | N/A | N/A | |||||
13157686
![]() ![]() |
Micronova™
T20-14 |
MegaTex, Non-woven Polyamide | 14.5 x 2.5 in. | White | 12/Cs. |
18.54 €
Each |
Estimated Shipment: 29-08-2025
Log in to see stock. |
||||||
13127696
![]() ![]() |
Micronova™
T6-10 |
Smooth Knit Polyester | 25.4 x 6.4 cm (10 x 2.5 in.) | White | 12/Cs. |
20.10 €
Each |
Estimated Shipment: 17-06-2025
Log in to see stock. |
||||||
11926855
![]() ![]() |
Micronova™
T6-14 |
Smooth Knit Polyester | 35.6 x 6.4 cm (14 x 2.5 in.) | White | 12/Cs. |
18.60 €
Each |
In Stock
Log in to see stock. |
||||||
13127716
![]() ![]() |
Micronova™
TMC6-14 |
Smooth Knit Polyester | 35.6 x 5.1 cm (14 x 2 in.) | White | 50/Cs. |
316.00 €
Pack of 50 |
Estimated Shipment: 04-09-2025
Log in to see stock. |
||||||
11936855
![]() ![]() |
Micronova™
T6-18 |
Smooth Knit Polyester | 45.7 x 6.4 cm (18 x 2.5 in.) | White | 12/Cs. |
20.65 €
Each |
In Stock
Log in to see stock. |
||||||
11906855
![]() |
Micronova™
T612-14 |
Smooth Knit Polyester, Urethane Foam | 35.6 x 6.4 cm (14 x 2.5 in.) | White | 12/Cs. | N/A | N/A | N/A | |||||
11916855
![]() |
Micronova™
T612-18 |
Smooth Knit Polyester, Urethane Foam | 45.7 x 6.4 cm (18 x 2.5 in.) | White | 12/Cs. | N/A | N/A | N/A | |||||
13167676
|
Micronova™
T1-18 |
Polyester, Urethane Foam | 45.7 x 5.1 cm (18 x 2 in.) | White | 12/Cs. | N/A | N/A | N/A | |||||
Description
The Micronova TMop™ Cleanroom Mop Covers are rounded, covered sponges with snaps that fit over the 180° swivel TMop™ Adapter to easily roll down walls and soft walls as well as clean awkward corners, tight spaces and under equipment. The mops are available in a range of fabric options with an optional thicker foam layer to hold more disinfectant and facilitate wringing.
- T-Mop covers with snap fasteners in a range of fabrics
- Rounded covered sponges easily roll down walls and soft walls
- Excellent on all room surfaces and equipment exteriors
- Easily fits in awkward corners, tight spaces and under equipment
- Fabric options include:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- For use with the 180° swivel TMop™ Adapter
- Available in 10, 14 and 18-inch lengths
- TMC6-14 - elastic single-ply slipcover, low cost option for smaller areas
- Holds up to strong disinfectants
- Autoclavable
Specifications
Mop Cover | |
Autoclavable | |
Reusable | |
Cleaning and Sanitization of Cleanroom Surfaces |
Non-sterile | |
Chemicals | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. |
Does not include adaptor and handle
Your input is important to us. Please complete this form to provide feedback related to the content on this product.