missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LNI™ Tablo L 172 D Bench
Instrument laboratory bench for LC, GC or ICP MS systems and LNI™ gas generators with chemical resistant top.
Brand: LNI™ 2000.02.035D
This item is not returnable.
View return policy
Description
- Designed without rouging pumps or noisy equipment
- Made with chemical resistant top, side panels, castors for easy moving of the system, and adjustable leveling feet for rock solid stability of the bench
- With space of various dimensions under the top, TABLO benches are the ideal solution to create a cleaner, tidier and more efficient lab workspace and save space
- Space under top dimensions (D x W x H): 640 x 900 x 745 to 775 mm
Specifications
Bench | |
Yes | |
890 x 1720 x 840 mm | |
Stainless Steel | |
None | |
None | |
24 Months | |
No | |
Stainless Steel |
Light Gray | |
Not Autoclavable | |
Analytical Instruments | |
Chemical Resistant Table Top | |
None | |
EU-style, UK-style | |
Yes | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction